0
1
2
3
4
5

Cantilever Parasol Base Plain

Order Code: ZT3961032S

£89.99 Inc VAT (20%)


Description

Get summer ready with a beautiful cantilever parasol base. Sturdy and supportive, this parasol base can sit neatly out of the way, allowing you to make the most out of your shaded area.

With the base sitting to the side, you can customise your garden by simply adding any colour of matching parasol to this base. This attractive combination will compliment any outdoor furniture.

The parasol base is quick and easy to setup too! Simply fill with sand or water and you're good to go. The dark grey aesthetic combined with the attractive fan or square design will be a smart finish to any parasol setup.

With the square base design featured here, the parasol base also sits low to the ground. Combined with the neutral colour of the base, it compliments the parasol and garden furniture while also providing support. 

Product Features:


* Beautiful cantilever parasol base
* Sturdy structure to support any matching parasol
* Quick-fill setup, just add sand or water and you're good to go
* Stand available in square or fan design with connectors
* Side-sitting stand maximises the shaded area you can use Base Specifications:


* Weight: 8.95Kg
* Length: 0.515m/51.5cm/97.2"
* Depth: 0.535m/53.5cm/118.1"
* Width: 0.305m/30.5cm/118.1"

See full description
Specifications for Cantilever Parasol Base Plain
  • Product Type
    Cantilever Parasol Base
  • Colour
    Dark Grey
  • Weight
    95kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome