0
1
2
3

Double Canopy Offset Parasol Umbrella Garden Shade with Steel Pole 12 Ribs Brown

Order Code: ZT4184301S

£179.99 Inc VAT (20%)
£189.995% off


Description

Double-Sized Offset Canopy: Hangs over the side – perfect for pairing with outdoor armchairs to provide extra shade. Made from thick and tough polyester to shield from light weathering, UV rays and fading.Thick Steel Pole: Resistant to rusting and chipping, the tough construction of the cantilever parasol ensures a sturdy core which keeps upright and in place all day.Twelve Top Ribs: Made from solid steel, they provide extra support between the sun parasol canopy and pole frame.Crank Handle: Located on the central pole, makes opening and closing the market parasol very easy. Base Included: Allows the outdoor large parasol to stand up straight and in place all day long. Weights are required – products 84D-070, 84D-048, 84D-124 are recommended.Roma Parasol Dimensions: 250H x 270L x 440Wcm. Base: 100L x 100W x 6Hcm. Easy to assemble.

See full description
Specifications for Double Canopy Offset Parasol Umbrella Garden Shade with Steel Pole 12 Ribs Brown
  • Product Type
    Parasol Umbrella
  • Colour
    Brown
  • Material
    Steel
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome