Parasol Base, Rectangular, HxWxD 90 X 500 X 250 mm, for Pole 19 - 38 mm

Order Code: ZT3154311S

£122.99 Inc VAT (20%)
£133.998% off


Description

Parasol base, rectangular, HxWxD 90 x 500 x 250 mm, for pole Ø 19 - 38 mm. Supplied = flat pack. Material = concrete, plastic. Colour = white. Height = 90 mm. Width = 500 mm. Depth = 250 mm. For diameter = 19 - 38 mm. Product type = sunshade base weights. For umbrella poles with Ø 19 to 38 mm. Stand weight 20 kg. This parasol base made of plastic and filled with cement features impressive dimensions and will fit into even the smallest of corners. Dimensions approx. 90 x 500 x 250 mm.

See full description
Specifications for Parasol Base, Rectangular, HxWxD 90 X 500 X 250 mm, for Pole 19 - 38 mm
  • Colour
    White
  • Material
    Concrete
    Plastic
  • Product Type
    Sunshade Base Weights
  • Depth
    250mm
  • Width
    500mm
  • Height
    90mm