Parasol Base, Round, Made of Natural Concrete, for Pole Up to 58 mm

Order Code: ZT3154339S

£309.99 Inc VAT (20%)


Description

Parasol base, round, made of natural concrete, for pole Ø up to 58 mm. Supplied = flat pack. Material = natural concrete. Colour = natural. For diameter = 58 mm. Product type = sunshade base weights. Model 1 for Ø up to 38 mm - weight: 25 kg, model 2 for Ø up to 58 mm - weight: 55 kg. This classic parasol base is suitable for just about all types of parasols and is made of natural concrete. It harmonises optimally with any outdoor area. Diameter 600 mm.

See full description
Specifications for Parasol Base, Round, Made of Natural Concrete, for Pole Up to 58 mm
  • Colour
    Natural
  • Diameter
    600mm
  • Material
    Natural Concrete
  • Shape
    Round
  • Product Type
    Parasol Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome