Parasol, Square, LxW 1600 X 1600 mm, Frame White, Aqua

Order Code: ZT3154308S

Aqua
£379.99 Inc VAT (20%)


Description

Parasol, square, LxW 1600 x 1600 mm, frame white, aqua. Supplied = assembled. Frame material = steel. Colour = aqua. Opening mechanism = push-up system. Umbrella shape = square. UV protection factor = 40. Material covering = polyacrylic. Length = 1600 mm. Width = 1600 mm. Product type = sunshades. Great design. 4-part cover. Sun protection factor SPF 40. Square parasol with practical folding mechanism that allows the canopy to be tilted individually depending on the angle at which the sun is shining. Canopy: 100% Dralon® (acrylic) , 4 piece (UV protection: 40) Dimensions: 160 x 160 cm, parasol pole Ø 25 mm A minimum parasol base weight of 35 kg is required to ensure stability. Supplied without sunshade base weight.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome