Parasol, Square, LxW 1600 X 1600 mm, Frame White, Sea Blue

Order Code: ZT3154290S

£299.99 Inc VAT (20%)


Description

Parasol, square, LxW 1600 x 1600 mm, frame white, sea blue. Supplied = assembled. Frame material = steel. Colour = sea blue. Opening mechanism = push-up system. Umbrella shape = square. UV protection factor = 40. Material covering = polyacrylic. Length = 1600 mm. Width = 1600 mm. Product type = sunshades. Great design. 4-part cover. Sun protection factor SPF 40. Square parasol with practical folding mechanism that allows the canopy to be tilted individually depending on the angle at which the sun is shining. Canopy: 100% Dralon® (acrylic) , 4 piece (UV protection: 40) Dimensions: 160 x 160 cm, parasol pole Ø 25 mm A minimum parasol base weight of 35 kg is required to ensure stability. Supplied without sunshade base weight.

See full description
Specifications for Parasol, Square, LxW 1600 X 1600 mm, Frame White, Sea Blue
  • Colour
    Sea Blue
  • UV Protection Factor
    40
  • Opening Mechanism
    Push-up System
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome