Round Parasol 2.5m Diameter Red

Order Code: ZT4873986S

£149.99 Inc VAT (20%)


Description

Provide shade and comfort for your customers with the Bolero 2. 5m parasol in red. This generously sized parasol is the perfect solution for patios, pub beer gardens, or any outdoor space where you want to offer guests an alfresco experience. Its thick 245gsm water-repellent polyester canopy provides excellent protection from both harmful UV rays and unexpected downpours. This ensures your customers can relax and enjoy their time outdoors without any disruptions. The parasol is supported by a sturdy two-pole mast made from Nyatoh hardwood, which keeps the 2. 5m round canopy upright. Eight canopy ribs provide additional reinforcement against wind, ensuring long-lasting durability. For convenience, an ergonomic pulley system allows for easy opening and closing of the canopy. This allows staff to quickly set up the outdoor area before service and easily pack the parasol away after closing time, maximising operational efficiency. Please note: this contains the parasol only - base sold separately.

See full description
Specifications for Round Parasol 2.5m Diameter Red
  • Diameter
    2.5m
  • Product Type
    Round Parasol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome