Seville Round Parasol 3m Diameter Black

Order Code: ZT4858392S

£149.99 Inc VAT (20%)


Description

Bolero's Seville parasol boasts a round, UV-resistant canopy with a thickness of 245gsm, ensuring ample shade. Equipped with a convenient crank handle for easy opening and closing, it also incorporates a tilt mechanism to easily adjust the canopy as the sun shifts throughout the day. Crafted from durable aluminium, the 48mm diameter pole provides stability, further supported by the sturdy two-pole mast that keeps the 3m round canopy upright. Parasol bases are available to purchase separately.

See full description
Specifications for Seville Round Parasol 3m Diameter Black
  • Diameter
    3m
  • Type
    Round Parasol
  • Pole Diameter
    48mm
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome