Square Cantilever Patio Parasol Umbrella Base Stand Water Sand Filled W/Wheels

Order Code: ZT3351788S

£112.99 Inc VAT (20%)
£119.995.5% off


Description

LARGE CAPACITY: This garden parasol base with wheels provides stability for our Outsunny 360° rotating Cantilever umbrellas, it holds up to 113kg of water or 150kg of sand to stand steady.EASY TO USE: The parasol stand base features two holes with a cap for filling and draining. Makes filling and emptying effortless.STURDY: Made with a mix of HDPE plastic and steel, the parasol stand is extra tough and durable, ensuring it holds your parasol upright.FOUR WHEELS: Four wheels make the garden umbrella base move easy, even when it's full.DIMENSIONS: Overall Dimension: 88L x 88W x 19Hcm. CROSS BASE INCLUDED. Only suit for Roman umbrella with swivel base

See full description
Specifications for Square Cantilever Patio Parasol Umbrella Base Stand Water Sand Filled W/Wheels
  • Product Type
    Parasol Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome