Umbrella Stand, Height 610mm, Stainless Steel, Brushed, Solid Sheet Metal

Order Code: ZT2743767S

£149.99 Inc VAT (20%)


Description

Umbrella stand, height 610 mm, stainless steel, brushed, solid sheet metal. Supplied = assembled. Material = stainless steel, brushed. Colour = stainless steel. Height = 610 mm. Diameter = 280 mm. Number of openings = 1 pcs. Umbrella stand model = solid sheet metal. Weight = 3.5 kg. Product type = umbrella stands. Optionally made of zinc plated, powder coated sheet steel or brushed stainless steel, in solid sheet metal or perforated sheet metal. Edge protection to protect floor. Made of brushed stainless steel. Edge protection to prevent damage to the floor.

See full description
Specifications for Umbrella Stand, Height 610mm, Stainless Steel, Brushed, Solid Sheet Metal
  • Product Type
    Umbrella Stands
  • Colour
    Silver
  • No. of Openings
    1
  • Supplied
    Assembled
  • Diameter
    280mm
  • Material
    Stainless Steel, Brushed
  • Height
    610mm
  • Umbrella Stand Model
    Solid Sheet Metal
  • Weight
    3.5kg