1024 X 768 Ips Display 8" Digital Photo Frame Built In 8GB - Ebony Black

Order Code: ZT3291990S

£81.99 Inc VAT (20%)


Description

The Kodak 1024 x 768 IPS Display 8" Digital Photo Frame features a high resolution 1024 x 768 IPS screen. Easily display photos, music, slide shows and video. Supports SD/MMC card or USB devices (up to 32G) , Plug and Play. Also includes a clock and calendar. Easy To Use Remote Control The frame is designed for easy navigation through the push button controls on the back of the frame or with the included remote control. There is no required setup and no software to install. If you're giving a digital photo frame as a gift item, you can be assured that anyone can comfortably use the frame. Auto ON/OFF You can set the auto time turn on/off, for more convenience in daily use. This digital picture frame has a built-in breakpoint play function. It will continue playback the photo flow, music or video where you left off when restart the frame. Very easy to use. Automatic Slideshow Simply connect a USB flash drive or an SD card and your photos will automatically play in slideshow mode. Slideshows can be configured to play photos in various display and transition modes. Amazing Gift The high resolution digital picture frame is a perfect gift for family and friends. All you need to do is store your photos and videos in a SD card or USB stick (max 32GB memory supported) Whats in the box 1 X Digital Photo Frame 1 X 240V UK Power Supply 1 X USB Cable 1 X Remote Control 1 X Stand Post 1 X Instruction Manual

See full description
Specifications for 1024 X 768 Ips Display 8" Digital Photo Frame Built In 8GB - Ebony Black
  • Display Type
    IPS
  • Product Type
    Digital Photo Frame
  • Colour
    Ebony Black
  • Display Size
    8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome