10in Digital Photo Frame 1280 x 800 with Wi-Fi and Frameo Software - Frame + Sandisk 32GB USB Flash Drive

10in Digital Photo Frame 1280 x 800 with Wi-Fi and Frameo Software - Frame + Sandisk 32GB USB Flash Drive

Order Code: ZT5599985SCopy

£84.99 Inc VAT (20%)


Description

The PRAKTICA 10" Digital Photo Frame 1280 x 800 with Wi-Fi & Frameo Software is the perfect solution for sharing all your photos and videos with everyone in your home or office. With its Wi-Fi connection you can send images to the screen quickly and easily from your smartphone using the free Frameo phone app for Android and IOS. You can also display photos directly from a SD card or by using the USB-A socket for a Flash Jump Drive.

The high resolution screen shows off your pictures with a bright vivid image from any viewing angle. Control what you see easily with touchscreen controls. The frame can show a clock and live weather updates on the screen and supports portrait or landscape orientation with auto rotation of photos and videos. You can mount it on your wall or display it on a tabletop.
Weight : 478grams
Dimensions : 258mm x 175mm x 20mm

See full description
Specifications for 10in Digital Photo Frame 1280 x 800 with Wi-Fi and Frameo Software - Frame + Sandisk 32GB USB Flash Drive
  • Orientation
    Portrait or Landscape
  • Dimensions
    258mm x 175mm x 20mm