Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
12" Double Arm Lightweight Frame
By Zoro
Order Code:
ZT2624751S
£7.39
each
Inc VAT (20%)
£81.29 minimum order value
11
Add to basket
Minimum order quantity: 11.
Get it by
Mon, 30th Dec
In Stock
GBP
81.29
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/12-inch-double-arm-lightweight-frame/p/ZT2624751S
Add to quotation
View all Picture and Document Frames
Description
LIGHTWEIGHT ALUMINIUM FRAME WITH PLASTIC SCREW FIT CONNECTOR TO FIT THREADED EXTENSION POLES
Specifications
Specifications for 12" Double Arm Lightweight Frame
Size
12in
Product Type
Lightweight Frame
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome