2.4 M Garden Lamp Post Light with Aluminium Frame for Lawn Pathway Driveway

Order Code: ZT3352828S

£94.99 Inc VAT (20%)
£99.995% off


Description

Four-hour solar-powered light: Charge this garden lamp post for 6-8 hours in the sunlight, it gives you handy light at night.Automatic turn-on sensor: Solar lamp post is fitted with a sensor, lights up at dusk and turns off at dawn. An easy-operate solar post light.IP44-rated aluminium frame: A strong structure for this garden lamp post light, suitable for outdoor use in all weather.Classic design: Something stand-out and different, this deck post light looks great in all outdoor spaces.Dimensions: 27L x 22W x 240H cm. LED Colour Temperature: 6000K. Assembly required.

See full description
Specifications for 2.4 M Garden Lamp Post Light with Aluminium Frame for Lawn Pathway Driveway
  • Material
    Aluminium
  • Product Type
    Garden Lamp Post Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome