A mobile roll pallet for the safe and secure transportation of a wide range of goods built upon a strongly constructed ‘A’ frame chassis which is a nesting design saving warehouse space. This nesting A frame range of roll cages encompasses all types and styles. This standard 4 sided Roll Container has double stable front doors allowing the top half of the cage to unloaded first if required. All sides are infilled with a 50x50x3mm mesh panel offering good retention of smaller items. To nest when not in use, the steel deck folds up and the sides then fold in. The cages are then nested into the back of each other, inline nesting like a shopping trolley. Nested space saving is 3:1 floor space saving.
The roll cage is manufactured from prime ERW-grade mild steel with joints welded for outstanding strength and durability. Bright electro-zinc plating with a lacquer coat comes as standard, other finishes are available to order. Wheels are 125mm diameter, choice of nylon or rubber tyred with roller bearings, and housed to steel castors with a 2 fixed and 2 swivel configuration.
The roll pallet as standard has a single load bearing deck.