A2 Snap Frame - Silver

Order Code: ZT4782522S

£13.39 Inc VAT (20%)
£14.9910.5% off


Description

Deflecto A2 Snap Frame Sign Holder. Cost effective way to show information, easy loading with SNAP edges.

Specifications for A2 Snap Frame - Silver
  • Dimensions (W x D x H)
    450x12x624mm
  • Size
    A2
  • Material
    Polycarbonate ( PS)
  • Colour
    Silver
  • Weight
    985g
  • Product Type
    Picture Frames
  • Frame Material
    Aluminium
  • Front Cover
    Non-glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome