Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
A3 Snap Frame 25mm Black
By Deflecto
Order Code:
ZT5153933S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 - 19
£12.59
10%
20 +
£11.89
15%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/a3-snap-frame-25mm-black/p/ZT5153933S
Add to quotation
View all Picture and Document Frames
Description
Deflecto A3 Wall Mounted 25mm Aluminium Snap Frame Literature Display Sign Holder Black - SFA3B
Tags:
#BulkDiscount
Specifications
Specifications for A3 Snap Frame 25mm Black
Product Type
Picture Frames
Colour
Black
Front Cover
Non-glass
Size
A3
Frame Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome