A4 Lockable Snap Frame Silver

Order Code: ZT5153931S

£17.99 Inc VAT (20%)


Description

Deflecto A4 Lockable Snap Frame Sign Holder. Cost effective way to show information, easy loading with SNAP edges. LOCKABLE so items stay on show for as long as required.

Specifications for A4 Lockable Snap Frame Silver
  • Product Type
    Picture Frames
  • Front Cover
    Non-glass
  • Frame Material
    Aluminium
  • Dimensions (W x D x H)
    250x15x340mm
  • Weight
    601g
  • Size
    A4
  • Colour
    Silver
  • Material
    Polycarbonate ( PS)