A4 Round Corner Snap Frame - Silver

Order Code: ZT4782096S

£13.99 Inc VAT (20%)


Description

An ideal solution and stylish way for when you require attention and when you want to display pictures, posters, documents, certificates, photos, marketing advertisements, promotions, important messages, etc. Ideal in various settings, whether this may be at your business, office, schools, caf, restaurants, stores, shopping centres, cinemas, theatres, hospitals, etc. Easy open frame, for simple changing of posters. No more having to take the frame down, remove the back panel, and so-forth. This frame allows you to simply 'snap open' the frame from the front, to remove the cover, and place your desired display straight in!Wall mounting means the frame is ideal for internal or external use. Holes are pre-drilled in the frame for easy installation. All four sides open and have chrome rounded corners for safety and style. Posters are kept clean behind a 400 micron UV resistant anti-glare PVC front sheet. If using the product externally, we recommend using waterproof posters, due to condensation coming into the frame. All units come individually bagged, individually boxed.

See full description
Specifications for A4 Round Corner Snap Frame - Silver
  • Weight
    500g
  • Material
    PVC
  • Product Type
    Picture Frames
  • Colour
    Silver
  • Frame Material
    Aluminium Frame
  • Size
    A4
  • Front Cover
    Non-glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome