Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Aluminium A5 Non Glass Frame
By Hampton Frames
Order Code:
ZT3528190S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/aluminium-a5-non-glass-frame/p/ZT3528190S
Add to quotation
View all Picture and Document Frames
Description
Hampton Frames Aluminium A5 Non Glass Frame ALI9A5NG
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium A5 Non Glass Frame
Size
A5
Colour
Silver
Frame Material
Aluminium Frame
Product Type
Picture Frames
Front Cover
Non-glass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome