Aluminium Snap Frame A-Board 32mm 20 x 30 Inches Black - 2030ABBLACK

Order Code: ZT4188042S

£199.99 Inc VAT (20%)


Description

The Snap Frame A-Board is one of the leading pavement signs on the market. The snap frame a-board has a tough aluminium frameand strong legs to make it an excellent choice for a classic pavement sign. It has anti-glare PVC covers to hold your posters inand is available in many different sizes. Tough galvanised steel back panels to add extra strength to the unit.

See full description
Specifications for Aluminium Snap Frame A-Board 32mm 20 x 30 Inches Black - 2030ABBLACK
  • Form
    Free Standing Sign
  • Product Type
    Sign Holders
  • Material
    Aluminium
  • Colour
    Black
  • Document Size
    20x30in
  • Frame Type
    Aluminium Frame
  • Front Cover
    PVC
  • Orientation
    Portrait

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome