Aluminium Snap Frame A-Board 32mm 20 x 30 Inches Silver - 2030AB

Order Code: ZT4188019S

£189.99 Inc VAT (20%)


Description

The Snap Frame A-Board is one of the leading pavement signs on the market. The snap frame a-board has a tough aluminium frameand strong legs to make it an excellent choice for a classic pavement sign. It has anti-glare PVC covers to hold your posters inand is available in many different sizes. Tough galvanised steel back panels to add extra strength to the unit.

Specifications for Aluminium Snap Frame A-Board 32mm 20 x 30 Inches Silver - 2030AB
  • Form
    Free Standing Sign
  • Colour
    Silver
  • Product Type
    Sign Holders
  • Material
    Aluminium
  • Front Cover
    PVC
  • Frame Type
    Aluminium Frame
  • Document Size
    20x30in
  • Orientation
    Portrait