Aluminium Snap Frame A2 Poster - Size Small

Order Code: ZT5364015S

£24.99 Inc VAT (20%)


Description

Robust anodised aluminium snap frames provide a premium signage solution. The folding frame enables quick and easy exchange of documents for fast changing signage.<br><br>The frame features an anti-glare UV protected cover to increase legibility and prevent signage from fading. Provided with a variety of concealed mounting options for quick and sturdy installation on any surface.<br><br><br>Includes<br>1X Aluminium snap frame<br>4X Galvanised steel screws<br>4X Wall plugs<br>4X Strong adhesive strips<br>1X Mounting instructions<br><br>Designed in Germany and built to last

See full description
Specifications for Aluminium Snap Frame A2 Poster - Size Small
  • Orientation
    Landscape or Portrait
  • Product Type
    Sign Holders
    Wall Mounted Sign
  • Material
    Aluminium/Plastic
  • Size
    A2
  • Colour
    Silver
  • Recycled Product
    40% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome