0
1

Aluminium Snap Frame A4 VT720415370

Order Code: ZT1542593S

£17.99 Inc VAT (20%)


Description

Ideal for displaying posters, information, promotions and more, this Bi-Office Snap Frame features an aluminium frame that snaps open easily, enabling you to quickly change the contents. Ideal for retail, education and general office use, the frame features a clear plastic cover to protect contents. Supplied with a wall fixing kit, this frame is suitable for A4 signs and posters.
Size: A4
Non-glass break-resistant cover
Snap opening for quick and easy content changes
Wall fixings included
Colour: Silver

See full description
Specifications for Aluminium Snap Frame A4 VT720415370
  • MFR Part No.
    BQ52204
  • Weight
    0.996kg
  • Frame Material
    Aluminium
  • Size
    A4
  • Material
    Aluminium
  • Product Type
    Snap Frame
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome