Anti-reflective Film, For Folding Aluminium Frames, A4, Transparent

Order Code: ZT2731957S

£6.39 Inc VAT (20%)
£7.1911% off
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Anti-reflective film, for folding aluminium frames, A4, transparent. Supplied = assembled. Product type = protective films. Material = plastic. Colour = transparent. Replacement film for folding frame in A4 format. UV resistant, non-reflecting film cover protects posters from being bleached out by the sun.

Specifications for Anti-reflective Film, For Folding Aluminium Frames, A4, Transparent
  • Product Type
    Protective Films
  • Material
    Plastic
  • Colour
    Transparent
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome