Attachment/mounting Frame, For Height-Adjustable Worktable, Width 1120mm

Order Code: ZT2701597S

£149.99 Inc VAT (20%)


Description

Attachment/mounting frame, for height-adjustable worktable, width 1120 mm. Supplied = flat pack. Width = 1120 mm. Material = rectangular tubing, painted. Product type = accessories. Required for rear mounting of accessories on a worktable. To stabilise the grid columns at the back of the worktable. Tubular steel, painted grey. For rear mounting of perforated panels, shelves, wire baskets etc., two mounting brackets and two grid columns are required in addition to this add-on/mounting frame Please order at the same time.

See full description
Specifications for Attachment/mounting Frame, For Height-Adjustable Worktable, Width 1120mm
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • Material
    Rectangular Tubing, Painted
  • Width
    1120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome