Base Frame With 3-fold Swivel Arm, For Modular System, HxWxD 435 X 670 X 40mm

Order Code: ZT2688491S

£929.99 Inc VAT (20%)


Description

Base frame with 3-fold swivel arm, for modular system, HxWxD 435 x 670 x 40 mm. Supplied = partially assembled. Colour = light grey RAL 7035. Height = 435 mm. Width = 670 mm. Depth = 40 mm. Product type = workbenches, electrically height adjustable. Swivels in any direction due to 3-fold swivel arm. Base frame for modular system in light grey RAL 7035 with perforations in a 50 mm height adjustment grid for accessories (e.g. perforated panel, suspension rails for open fronted storage bins) Supplied complete with flexible 3-fold swivel arm. Dimensions WxDxH: 670 x 40 x 435 mm. Can only be installed in combination with add-on supports or modular system.

See full description
Specifications for Base Frame With 3-fold Swivel Arm, For Modular System, HxWxD 435 X 670 X 40mm
  • Colour
    Light Grey
  • Supplied
    Partially Assembled
  • Depth
    40mm
  • Height
    435mm
  • Width
    670mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome