Black Leather Cantilever with Black Frame BR000300

Order Code: ZT1203637S

£129.99 Inc VAT (20%)


Description

Bella Black Leather Cantilever with Black Frame BR000300 The Bella is a great budget chair with a robust cantilever frame . The high backrest and seat are upholstered in a durable and comfortable Soft Bonded Leather that is finished with a stitch detail. A robust cantilever frame on the chair and the tough fixed armrests give extra strength to the chair. The Bella cantilever is the perfect solution for executive styling at outstanding value.

See full description
Specifications for Black Leather Cantilever with Black Frame BR000300
  • Colour
    Black
  • Seat Height
    470mm
  • Seat Width
    490mm
  • Back Height
    540mm
  • Material
    Bonded Leather
  • Back Width
    625mm
  • MFR Part No.
    60778DY
  • Seat Depth
    440mm
  • Frame Colour
    Silver
  • Type
    Visitors Chairs
  • Frame colour
    Silver
  • Weight
    14kg
  • Style
    Visitors Chair
  • Arm Type
    Fixed Arms
  • Leg Type
    Cantilever Base
  • Frame Type
    Chrome
  • Recommended Weight Limit
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome