Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Certificate Frame A4 - Grey
By Zurich
Order Code:
ZT4781222S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.51
6%
10 +
£7.03
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/certificate-frame-a4-grey/p/ZT4781222S
Add to quotation
View all Picture and Document Frames
Description
Zurich 2cm Wide MDF Paperwrap Certificate Frame A4 Light Grey - ZURA4GRY
Tags:
#BulkDiscount
Specifications
Specifications for Certificate Frame A4 - Grey
Product Type
Picture Frames
Size
A4
Frame Material
Wood Frame
Colour
Light Grey
Front Cover
Non-glass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome