CLASSIC Stacking Chair, Powder Coated Frame, Pack Of 4, Wood In Charcoal

Order Code: ZT2707599S

£899.99 Inc VAT (20%)


Description

CLASSIC stacking chair, powder coated frame, pack of 4, wood in charcoal. Supplied = assembled. Seat and back rest colour = charcoal. Seat and back rest material = beech plywood. Frame colour = black grey RAL 7021. Frame material = tubular steel, powder coated. Frame design = 4-legged frame. Seat height = 450 mm. Seat width = 420 mm. Seat depth = 400 mm. Design of seat shell = seat/separate back rest. Overall height = 800 mm. Overall width = 500 mm. Overall depth = 535 mm. Feature = stackable. Product type = wooden stacking chairs. Classic appearance. Separate back rest and seat. Multiple chairs can be stacked. Seat and back rest made of beech plywood, ergonomically shaped. Frame made of round tubing, 20/1.5 mm. With plastic floor glides. Multiple chairs can be stacked. Pack of 4. Supplied fully assembled.

See full description
Specifications for CLASSIC Stacking Chair, Powder Coated Frame, Pack Of 4, Wood In Charcoal
  • Product Type
    Wooden Stacking Chairs
  • Pack Quantity
    4
  • Supplied
    Assembled
  • Frame Material
    Tubular Steel, Powder Coated
  • Overall Width
    500mm
  • Seat Depth
    400mm
  • Overall Height
    800mm
  • Seat Height
    450mm
  • Overall Depth
    535mm
  • Seat Width
    420mm
  • Frame Design
    4 Leg Frame
  • Features
    Stackable
  • Design of Seat Shell
    Seat/ Separate Back Rest
  • Frame Colour
    Black Grey