Display Case With Hinged Door, For Outdoor Areas, Square Frame, 3 X A4

Order Code: ZT2678229S

£639.99 Inc VAT (20%)


Description

Display case with hinged door, for outdoor areas, square frame, 3 x A4. Supplied = assembled. For format = 3 x A4. Capacity A4 sheets = 3 pcs. External height = 500 mm. External width = 750 mm. External depth = 70 mm. Internal height = 423 mm. Internal width = 668 mm. Internal depth = 40 mm. Viewable area height = 335 mm. Viewable area width = 655 mm. Design of display box = with sheet steel rear panel, for magnets. Glass material = single pane safety glass. Glass thickness = 4 mm. Frame material = aluminium. Frame colour = aluminium silver. Material of rear panel = sheet steel, galvanised. Colour of rear panel = white. Door type = hinged door. Door opening = 80° upwards. Lock type = security lock. Weight = 10.5 kg. Place of use = outdoor use. Frame = angled. Single pane safety glass, 4 mm thick with weatherproof rubber seal. Convenient upward opening. Classic basic model for outdoor areas. The torsion resistant, square profiles ensure optimum stability even after years of use. The front pane made of single pane safety glass with a weatherproof rubber seal guarantees optimum protection from wind and weather. The gas pressure springs and automatic locking installed as a standard feature allow the folding door to be opened effortlessly and be locked securely using a security lock. 10 magnets included.

See full description
Specifications for Display Case With Hinged Door, For Outdoor Areas, Square Frame, 3 X A4
  • Frame Material
    Aluminium
  • Frame Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Suitable For
    3 X A4
  • Weight
    10.5kg
  • Lock Type
    Security Lock
  • External Height
    500mm
  • Internal Width
    668mm
  • Internal Depth
    40mm
  • External Width
    750mm
  • External Depth
    70mm
  • Internal Height
    423mm
  • Door Type
    Hinged Door
  • Frame Type
    Angled
  • Door Opening
    80° Upwards
  • Viewable Area Width
    655mm
  • Material of Rear Panel
    Sheet Steel, Galvanised
  • Viewable Area Height
    335mm
  • Applications
    Outdoor Use
  • Glass Material
    Single Pane Safety Glass
  • Glass Thickness
    4mm
  • Colour of Rear Panel
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome