Display Pocket, A4, WxH 236 X 323mm, Pack Of 10, Held In Place By Static Cling, Charcoal

Order Code: ZT2702670S

£159.99 Inc VAT (20%)


Description

Display pocket, A4, WxH 236 x 323 mm, pack of 10, held in place by static cling, charcoal. Supplied = assembled. For paper format = A4. Model = adhesive. Frame colour = charcoal, grey. Material = PET. Overall height = 323 mm. Overall width = 236 mm. Colour = charcoal. Type of mounting = self-adhesive without glue. Product type = document holders. Allows information to be posted on smooth and rounded glass surfaces indoors, e.g. car windows. Held in place by static cling (adhesive-free) Residue-free removal allows use again and again. Insertion aid on the rear makes documents easy to exchange. Can be used horizontally or vertically. Heat resistant and retains its shape up to approx. 70 °C. UV resistance up to 2 years. The labelling solution specifically for curved glass surfaces: the display pockets held in place by static cling are suitable for attaching information to car windows, shop windows and sales counters. - For documents in A4 format, e.g. for offers and price labels - Residue-free removal allows use again and again - Internal dimensions: 303 mm x 216 mm (H x W)

See full description
Specifications for Display Pocket, A4, WxH 236 X 323mm, Pack Of 10, Held In Place By Static Cling, Charcoal
  • Material
    PET
  • Product Type
    Document Holders
  • Pack Quantity
    10
  • Colour
    Charcoal
  • Supplied
    Assembled
  • Overall Width
    236mm
  • Overall Height
    323mm
  • Mounting Type
    Self-Adhesive Without Glue
  • For Paper Format
    A4
  • Frame Colour
    Grey
    Charcoal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome