Double Size Bed Frame with Footboard and Under Bed Storage 147 X 197cm Brown

Order Code: ZT3350493S

£129.99 Inc VAT (20%)


Description

Retro look: A black steel bed frame, with wood-effect panels both ends. Great for plenty of bedroom interior styles.Steel frame: A strong frame, which supports you properly as you sleep on this bed frame.Under-bed clearance: Space for discreet storage, easy to keep things within the bed base - helps to keep the space clear of clutter.Double frame size: Lots of room for you and someone to sleep at night on this steel double bed frame.Dimensions: 102H x 147W x 197Dcm. Suitable double size mattress: 135/137W x 190Dcm. Maximum load 300kg. Assembly required.

See full description
Specifications for Double Size Bed Frame with Footboard and Under Bed Storage 147 X 197cm Brown
  • Maximum Load
    300kg
  • Product Type
    Double Size Bed Frame
  • Colour
    Brown
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome