DURAFRAME Display Frame Incl. Hygiene Instructions, Format A4, Pack Of 10, Blue

Order Code: ZT2690763S

£139.99 Inc VAT (20%)


Description

DURAFRAME display frame incl. hygiene instructions, format A4, pack of 10, blue. Supplied = assembled. For paper format = A4. Model = self-adhesive on smooth surfaces. Frame colour = blue. Material = hard PVC. Overall height = 323 mm. Overall width = 236 mm. Type of mounting = self-adhesive. Product type = document holders. Present information and instructions about correct hand washing professionally and where it cannot be overlooked. Self-adhesive on smooth surface such as glass. Legible on double sided glass surfaces with 2 inserts. For hygiene rules in the office and workshop. Display frame incl. instructions (20 units, for inserting on both sides of the display frame) about correct hand washing in the languages German, English, French and Dutch. With folding, magnetic, transparent and glare-free front side for quick and convenient changing of its content. The display frames can be attached to any smooth, supportive surface, easily removed from the glass and be repositioned. Once attached to glass surfaces, the documents can be read from both sides. The appearance of the frame is identical on both sides.

See full description
Specifications for DURAFRAME Display Frame Incl. Hygiene Instructions, Format A4, Pack Of 10, Blue
  • Pack Quantity
    10
  • Frame Colour
    Blue
  • Product Type
    Document Holders
  • Material
    Hard PVC
  • Supplied
    Assembled
  • Overall Width
    236mm
  • Overall Height
    323mm
  • Mounting Type
    Self-Adhesive
  • For Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome