0
1
2
3
4
5

Duraframe Magnetic Signage Hazard Frame, 5 Pack, A4 Yellow & Black

Order Code: ZT2658979S

£32.99 Inc VAT (20%)


Description

The magnetic info frame DURAFRAME® SECURITY is the ideal solution for displaying documents and notices on metal surfaces. The inserts can be quickly exchanged simply by lifting the magnetic frame away from the surface. Perfect for displaying safety signs such as wet floor, no smoking etc. in production areas and offices. • Present information in a premium and professional way
• Quick and easy exchange of document by simply lifting the magnetic frame away from the surface
• Attaches to all metal surfaces e.g. whiteboards, blackboards, lockers and production machinery.
• Areas of application: Safety and warning information e.g. Yellow/Black: Warnings & Hazards, Green/White: First Aid & Fire Escapes, Red/White: Fire Safety & Danger
• Frame colour complies with ISO 3864-4 for safety colours
• Can be used in both portrait and landscape formats

See full description
Specifications for Duraframe Magnetic Signage Hazard Frame, 5 Pack, A4 Yellow & Black
  • Size
    A4
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome