Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Duraframe Security Magnetic A4 Grnwh PK5
By Durable
Order Code:
ZT3524680S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/duraframe-security-magnetic-a4-grnwh-pk5/p/ZT3524680S
Add to quotation
View all Picture and Document Frames
Description
Durable DURAFRAME Magnetic Security A4 Green/White (Pack 5) - 4945131
Specifications
Specifications for Duraframe Security Magnetic A4 Grnwh PK5
Weight
245g
Form
Magnetic Sign Holder
Product Type
Sign Holders
Colour
Green/White
Material
Plastic
Size
A4
Orientation
Landscape or Portrait
For Use On
Metal Surfaces
Document Size
A4
Frame Type
Magnetic Closure
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome