Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Duraframe Security Magnetic A4 YW Black PK5
By Durable
Order Code:
ZT3524709S
£41.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/duraframe-security-magnetic-a4-yw-black-pk5/p/ZT3524709S
Add to quotation
View all Picture and Document Frames
Description
Durable DURAFRAME Magnetic Security A4 Yellow/Black (Pack 5) - 4945130
Specifications
Specifications for Duraframe Security Magnetic A4 YW Black PK5
Form
Magnetic Sign Holder
Size
A4
Product Type
Sign Holders
Colour
Black/Yellow
Weight
245g
Material
Plastic
Document Size
A4
Orientation
Landscape or Portrait
Frame Type
Magnetic Closure
For Use On
Metal Surfaces
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome