Duraframe Security SA A4 YW Black PK2

Duraframe Security SA A4 YW Black PK2

Order Code: ZT3524488SCopy

£18.99 Inc VAT (20%)


Description

The self-adhesive, twin-coloured info frame DURAFRAME SECURITY is the ideal solution for displaying safety signs in A4 format on solid and smooth surfaces. The inserts can be quickly exchanged thanks to the unique magnetic fold-back frame.When applied to glass, the information can be read from both sides and will leave no residue when removed. Perfect for displaying safety signs such as wet floor, no smoking etc. in production areas, warehouses and offices.

See full description
Specifications for Duraframe Security SA A4 YW Black PK2
  • Weight
    165.5g
  • Material
    Plastic
  • Product Type
    Sign Holders
  • Form
    Self-Adhesive Sign
  • Size
    A4
  • Colour
    Black Yellow
  • Orientation
    Landscape or Portrait
  • Frame Type
    Magnetic Closure
  • For Use On
    Solid and Smooth Surfaces
  • Document Size
    A4
  • Dimensions
    3x250x375mm