0
1
2
3
4
5

DURAFRAME® Self-Adhesive A3 Black, Pack of 2

Order Code: ZT1054622X

£29.99 Inc VAT (20%)


Description

• Present information in a premium and professional way
• Quick insertion and exchange of documents via a fold-back magnetic frame
• Easy to attach to smooth, solid surfaces and can be removed from glass
• Areas of application: Great for displaying documents e.g. room identification, promotional signage, safety information etc.
• When applied to glass, information can be read from both sides
• Frame looks identical from both sides
• Can be used in both portrait and landscape formats

See full description
Specifications for DURAFRAME® Self-Adhesive A3 Black, Pack of 2
  • Frame Material
    Plastic
  • Size
    A3
  • Frame Colour
    Black
  • MFR Part No.
    DB40489
  • Pack Quantity
    2
  • Colour
    Black
  • Product Type
    Sign Holders
  • Material
    Plastic
  • Form
    Self-Adhesive Sign
  • Weight
    316.6g
  • Orientation
    Landscape or Portrait
  • Frame Type
    Magnetic Closure
  • For Use On
    Solid and Smooth Surfaces
  • Document Size
    A3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome