Quantity | Price | Discount |
---|---|---|
1 - 4 | £41.99 | 0% |
5 - 9 | £39.89 | 5% |
10 + | £37.79 | 10% |
The info frame DURAFRAME® SUN is ideal for displaying information and advertising on glass surfaces exposed to sunlight such as retail shop windows. The inserts can be quickly exchanged thanks to the magnetic fold-back frame. The frame can also be repositioned time and time again thanks to its static cling attachment. The inserts are protected from direct sunlight thanks to the frame being heat resistant up to 70°C and UV resistant for up to 2 years. No need for tools or expensive installation fees! • Present information in a premium and professional way
• Quick insertion and exchange of documents via a fold-back magnetic frame
• Self-cling frame designed specifically for displaying information on internal glass surfaces which are exposed to direct sunlight.
• Areas of application: For documents e.g. shop opening hours and promotions
• Easy to attach to glass surfaces without bubbles; can be removed without residue and reusable
• Heat resistant up to 70°C
• UV-stabilised for up to 2 years
• When applied to glass information can be read from both sides
• Frame looks identical from both sides
• Can be used in both portrait and landscape formats