EVORA Bar Stool, Upholstered, Chrome Plated Frame, Yellow Green

Order Code: ZT2678995S

£799.99 Inc VAT (20%)


Description

EVORA bar stool, upholstered, chrome plated frame, yellow green. Supplied = assembled. Frame design = 4 legs. Seat height = 750 mm. Seat material = 100% new wool. Frame material = steel. Frame colour = chrome. Seat width = 410 mm. Seat depth = 383 mm. Seat colour = yellow green. Overall height = 1033 mm. Max. load = 110 kg. Product type = bar stools. Seat fully upholstered. Sturdy steel frame, chrome plated. Wall bumper and foot rests. Seat made of contoured beech plywood (9.5 mm thick) , six-ply bonding. Fully upholstered, foam 15 mm thick on seat. Cover 100% new wool. Stable tubular frame, chrome plated. Anti-slip foot rests. Plastic floor glides for hard floors and carpeted floors. Supplied fully assembled.

See full description
Specifications for EVORA Bar Stool, Upholstered, Chrome Plated Frame, Yellow Green
  • Product Type
    Bar Stools
  • Frame Material
    Steel
  • Supplied
    Assembled
  • Overall Height
    1033mm
  • Seat Depth
    383mm
  • Seat Height
    750mm
  • Seat Width
    410mm
  • Seat Material
    100% New Wool
  • Load Capacity
    110kg
  • Frame Design
    4 Legs
  • Seat Colour
    Yellow Green
  • Frame Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome