Flip-chart, With Four-Legged Frame, WxH 700 X 1000mm

Order Code: ZT2746115S

£299.99 Inc VAT (20%)


Description

Flip-chart, with four-legged frame, WxH 700 x 1000 mm. Supplied = assembled. Fittings = tray. Board width = 700 mm. Board height = 1000 mm. Colour of writing board = white. Material of writing board = sheet steel, powder coated. Frame design = 4-legged frame. Frame material = aluminium profile. Height adjustment range = 1185 - 1950 mm. Overall height = 1950 mm. Weight = 9.05 kg. Product type = flip-charts, fixed. Easy and quick to set up: fold out - push board up - ready. Work standing or sitting, e.g. also for wheelchair users or children. Easy to carry, folds together when not in use for space saving storage. Sheet steel board, magnetic, 700 x 1000 mm, powder coated in white. Cover plate as tear edge for paper. Storage tray over the full width for markets and larger accessories. Individual pad holders that slide horizontally for all standard flip chart paper. Very stable due to sturdy four-legged frame made of aluminium, prevents tipping caused by unbalanced weight. Infinite height adjustment from 1185 to 1950 mm. Can also be used whilst sitting.

See full description
Specifications for Flip-chart, With Four-Legged Frame, WxH 700 X 1000mm
  • Frame Material
    Aluminium Profile
  • Product Type
    Flip-Charts, Fixed
  • Supplied
    Assembled
  • Weight
    9.05kg
  • Overall Height
    1950mm
  • Adjustable Height Range
    1185 - 1950mm
  • Board Height
    1000mm
  • Writing Board Material
    Sheet Steel, Powder Coated
  • Frame Design
    4 Leg Frame
  • Colour of Writing Board
    White
  • Board Width
    700mm
  • Fittings
    Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome