Folding Scaffold Frame, For RS TOWER 55, For Width 1.35 M

Order Code: ZT2697384S

£1,399.99 Inc VAT (20%)


Description

Folding scaffold frame, for RS TOWER 55, for width 1.35 m. Supplied = partially assembled. Height = 1809 mm. Length = 2555 mm. Width = 1341 mm. For width = 1.35 m. Material = aluminium. Product type = accessories for ladders.

Specifications for Folding Scaffold Frame, For RS TOWER 55, For Width 1.35 M
  • Product Type
    Accessories for Ladders
  • Material
    Aluminium
  • Supplied
    Partially Assembled
  • Width
    1341mm
  • Height
    1809mm
  • Length
    2555mm
  • For Width
    1.35m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome