Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Frame Box Extension Flush 1Gang 35mm Steel
By Electrium
Order Code:
ZT5092976S
£2.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.29
0%
20 - 49
£2.20
4%
50 - 99
£2.11
8%
100 +
£2.02
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.29
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/frame-box-extension-flush-1gang-35mm-steel/p/ZT5092976S
Add to quotation
View all Picture and Document Frames
Description
Electrium FRAME BOX EXTENSION FLUSH 1GANG 35MM STEEL Service Items for Steel Boxes SB681
Tags:
#BulkDiscount
Specifications
Specifications for Frame Box Extension Flush 1Gang 35mm Steel
Width
68.3mm
Depth
35 - 35mm
Internal Depth
35mm
Length
68.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome