Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Frame Box Extension Flush 2Gang 16mm Steel
By Electrium
Order Code:
ZT5092886S
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 +
£2.87
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.09
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/frame-box-extension-flush-2gang-16mm-steel/p/ZT5092886S
Add to quotation
View all Picture and Document Frames
Description
Electrium FRAME BOX EXTENSION FLUSH 2GANG 16MM STEEL Service Items for Steel Boxes SB678
Tags:
#BulkDiscount
Specifications
Specifications for Frame Box Extension Flush 2Gang 16mm Steel
Depth
16 - 16mm
Width
129mm
Length
68.3mm
Internal Depth
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome