Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Frame Box Extension Flush 2Gang 25mm Steel
By Electrium
Order Code:
ZT5092819S
£3.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.19
0%
10 +
£3.03
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.19
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/frame-box-extension-flush-2gang-25mm-steel/p/ZT5092819S
Add to quotation
View all Picture and Document Frames
Description
Electrium FRAME BOX EXTENSION FLUSH 2GANG 25MM STEEL Service Items for Steel Boxes SB680
Tags:
#BulkDiscount
Specifications
Specifications for Frame Box Extension Flush 2Gang 25mm Steel
Depth
25 - 25mm
Width
129mm
Length
68.3mm
Internal Depth
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome