GOAL Visitors' Chair, 4 Leg Frame, Pack Of 2, Frame Black, Iron Grey

Order Code: ZT2726164S

£799.99 Inc VAT (20%)


Description

GOAL visitors' chair, 4 leg frame, pack of 2, frame black, iron grey. Supplied = flat pack. Seat and back rest colour = iron grey. Seat and back rest material = polyester. Frame colour = graphite black RAL 9011. Frame material = tubular steel. Frame design = 4-legged frame. Type of arm rests = without arm rests. Seat width = 460 mm. Seat depth = 430 mm. Back rest height = 520 mm. Upholstery = seat and back rest. Feature = stackable. Max. load = 130 kg. Product type = multi-purpose chairs. Seat width 460 mm, seat depth 430 mm. With 4-foot frame. Pack of 2. Your advantage A standard model with many versions and colours available.

See full description
Specifications for GOAL Visitors' Chair, 4 Leg Frame, Pack Of 2, Frame Black, Iron Grey
  • Pack Quantity
    2
  • Frame Material
    Tubular Steel
  • Frame Colour
    Graphite Black
  • Product Type
    Multi-Purpose Chairs
  • Supplied
    Flat Pack
  • Seat Width
    460mm
  • Seat Depth
    430mm
  • Features
    Stackable
  • Arm Type
    Without Arm Rests
  • Back Rest Height
    520mm
  • Frame Design
    4 Leg Frame
  • Load Capacity
    130kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome