Guillotine, Cutting Capacity 15 Sheets, Cutting Length 340mm, Without Base Frame

Order Code: ZT2734073S

£209.99 Inc VAT (20%)


Description

Guillotine, cutting capacity 15 sheets, cutting length 340 mm, without base frame. Supplied = assembled. Model = 1133. Cutting length = 340 mm. Max. cutting capacity (paper grade 70 g/m²) = 15 pcs. Worktop width = 250 mm. Worktop depth = 340 mm. Design of cutting machine = cutting machine without base. Pressing = manual. Graduation = side stop in mm. Colour = white. Material of blade = universal blade. For format = A4. Product type = guillotines. Entry level model. Infinitely adjustable back stop for exact cutting. Precise, safe and fast - and not only for paper. Precisely adjustable stops. Quality - Made in Germany. Functional design. Laser cut universal blade made of special steel with non-stick coating. Transparent clamping rail with finger protection and clear view of the cutting edge as a visual aid. The specified number of sheets for cutting capacity/stacking height is based on 70 g/m² paper.

See full description