Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Kent A4 Glass Frame 20mm Black
By Hampton Frames
Order Code:
ZT3528222S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/picture-and-document-frames/kent-a4-glass-frame-20mm-black/p/ZT3528222S
Add to quotation
View all Picture and Document Frames
Description
Hampton Frames Kent 20mm A4 Wood Frame Glass Black KENTA4GL
Tags:
#BulkDiscount
Specifications
Specifications for Kent A4 Glass Frame 20mm Black
Size
A4
Product Type
Certificate Frames
Colour
Black
Frame Type
Wood Frame
Front Cover
Glass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome