Kigaframe Stacking Frame Pack of 2 1200 x 800 mm

Order Code: ZT4130337S

£349.99 Inc VAT (20%)


Description

KIGAFRAME® stacking frame, pack of 2, 1200 x 800 mm. Supplied = assembled. Material = plastic. For pallet size = 1200x800 mm. Effective height = 200 mm. Design of supporting frame = 6 hinges. Type of mounting = for stacking. Colour = black. Weight = 5.3 kg. Weight per item = 2.65 kg. Product type = pallet frames. Made from 100% recycled plastic. Without external components made of other materials. Optimal form fit allows several frames to be stacked on almost any Euro pallet. Sustainable plastic stacking frame with 6 hinges, folds down to pallet size to save space.

See full description
Specifications for Kigaframe Stacking Frame Pack of 2 1200 x 800 mm
  • Material
    Plastic
  • Product Type
    Pallet frames
  • Colour
    Black
  • Weight
    5.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome